Zoro Homepage

Trim Ring, 5 In. Dia.

  • Mfr # 481851-0200

  • Zoro # G3083516


product price: $8.99
/ea

Key Features

For Use With
Portable Air Conditioner
Material
Plastic
Duct Dia.
5 in
Width
5 7/16 in
Length
5 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481851-0200
Zoro #
G3083516
UPC #
-
Country of Origin
Japan

Dimensions

Duct Dia.
5 in
Width
5 7/16 in
Length
5 7/16 in
Height
1 5/16 in

Details

For Use With
Portable Air Conditioner
Material
Plastic
Item
Trim Ring
Requires
5E358
Compatible Manufacturer Model Number
Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20
Compatible Brand
MovinCool

Description

Trim Ring, For Use With Portable Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.