Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa 1 Slot Chassis, Redundant Power 12 To 48 Vdc Input. ME-10-T

1 Slot Chassis, Redundant Power 12 To 48 Vdc Input. (Discontinued)

  • Mfr # ME-10-T
  • Zoro # G4575526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME-10-T
Zoro #
G4575526
UPC #
-
Country of Origin
Taiwan, Province of China

Details

IEC 61000-4-5 Surge
Power: 1 kV; Signal: 0.5 kV
IEC 61000-4-6 CS
150 kHz to 80 MHz: 3 V/m; Signal: 3 V/m
IEC 61000-4-3 RS
80 MHz to 1 GHz: 3 V/m
IEC 61000-4-4 EFT
Power: 1 kV; Signal: 0.5 kV
IEC 61000-4-2 ESD
Contact: 4 kV; Air: 8 kV

Description

1 slot chassis, redundant power 12 to 48 VDC input.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.