
10/100Base-Tx To 100Base-Fx Converter. St Multi Mode. Slide-In Module (Discontinued)
- Mfr # CSM-200-1213
- Zoro # G4400480
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSM-200-1213
Zoro #
G4400480
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
86.8 x 124.3 x 21 mm (3.42 x 4.89 x 0.83 in)
Details
Standards
IEEE 802.3 for 10BaseT; IEEE 802.3u for 100BaseT(X), 100BaseFX
Storage temperature
-20 to 75°C (-4 to 167°F)
EMS
EN 61000-4-2 (ESD): Contact: 4 kV; Air: 8 kV; EN 61000-4-3 (RS): 80 MHz to 1 GHz: 3 V/m; EN 61000-4-4 (EFT): Power: 1 kV; Signal: 0.5 kV; EN 61000-4-5 (Surge): Power: 1 kV; Signal: 0.5 kV; EN 61000-4-6 (CS): 150 kHz to 80 MHz: 3 V/m; EN 61000-4-8 (PFMF); EN
Freefall
IEC 60068-2-32
RJ45 Ports
10/100BaseT(X)
EMC
EN 55032/24
Input Current
180 mA @ 12 VDC max.
Input Voltage
12 VDC
Safety
UL 60950-1
Time
1,454,560 hrs
Operating temperature
0 to 55°C (32 to 131°F)
Fiber Ports
100BaseFX (SC/ST connectors)
EMI
CISPR 32, FCC Part 15B Class A
Standard
Telcordia (Bellcore), GB
Multi-Mode
Single-Mode
Ambient Relative Humidity
5 to 95% (non-condensing)
LED Indicators
PWR, Fiber Link, 10/100M (TP port)
Description
10/100Base-TX to 100Base-Fx Converter. ST Multi mode. Slide-in Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.