Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa 10/100Baset To 100Basefx Slide Mgd Module Cnvrter, Wdm-B, Csm-400-1225 CSM-400-1225

10/100Baset To 100Basefx Slide Mgd Module Cnvrter, Wdm-B, Csm-400-1225 (Discontinued)

  • Mfr # CSM-400-1225
  • Zoro # G4403588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM-400-1225
Zoro #
G4403588
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
86.8 x 124.3 x 21 mm (3.42 x 4.89 x 0.83 in)

Details

Standards
IEEE 802.3 for 10BaseT; IEEE 802.3u for 100BaseT(X), 100BaseFX
RJ45 Ports
10/100BaseT(X)
Input Voltage
12 VDC
LED Indicators
PWR, Fiber Link, 10/100M (TP port)
Time
1,454,560 hrs
Storage temperature
-40 to 85°C (-40 to 185°F)
Input Current
220 mA @ 12 VDC max.
EMI
CISPR 32, FCC Part 15B Class A
Multi-Mode
Single-Mode
Fiber Ports
100BaseFX (SC/ST connectors)
EMS
EN 61000-4-2 (ESD): Contact: 4 kV; Air: 8 kV; EN 61000-4-3 (RS): 80 MHz to 1 GHz: 3 V/m; EN 61000-4-4 (EFT): Power: 1 kV; Signal: 0.5 kV; EN 61000-4-5 (Surge): Power: 1 kV; Signal: 0.5 kV; EN 61000-4-6 (CS): 150 kHz to 80 MHz: 3 V/m; EN 61000-4-8 (PFMF); EN
EMC
EN 55032/24
Freefall
IEC 60068-2-32
Operating temperature
Standard Models: -20 to 55°C (-4 to 131°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Safety
UL 60950-1
Ambient Relative Humidity
5 to 95% (non-condensing)
Standard
Telcordia (Bellcore), GB

Description

10/100BaseT(X) to 100BaseFX slide-in managed module converter, WDM-B single-mode SC connector, -20 to 55°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.