Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Port Usb-To-Serial Hub, Rs-232/422/485

  • Mfr # UPort 1650-16

  • Zoro # G4569698


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Data Bits
5, 6, 7, 8
Ambient Relative Humidity
5 to 95% (non-condensing)
Speed
480 Mbps (Hi-Speed USB) and 12 Mbps (Full-Speed USB)
Parity
None, Even, Odd, Space, Mark
EMI
EN 55022 Class A, EN 61000-3-2, EN 61000-3-3, FCC Part 15 Subpart B Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPort 1650-16
Zoro #
G4569698
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
440 x 45.5 x 198.1 mm (17.32 x 1.79 x 7.80 in)

Details

Data Bits
5, 6, 7, 8
Ambient Relative Humidity
5 to 95% (non-condensing)
Speed
480 Mbps (Hi-Speed USB) and 12 Mbps (Full-Speed USB)
Parity
None, Even, Odd, Space, Mark
EMI
EN 55022 Class A, EN 61000-3-2, EN 61000-3-3, FCC Part 15 Subpart B Class A
Database
MIL-HDBK-217F
RS-485 Data Direction
ADDC® (Automatic Data Direction Control)
Safety
UL 60950-1
EMS
EN 55024, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11
EMC
CE, FCC
Number of Ports
16
ESD Protection
15 kV embedded
Linux Real TTY Drivers
Linux 2.4.x, 2.6.x, 3.x
Storage temperature
-20 to 75°C (-4 to 167°F)
Compliance
USB 1.1/2.0 compliant
Altitude
Up to 2000 m
Stop Bits
1, 1.5, 2
Windows Real COM Drivers
Windows 2000, Windows XP/2003/Vista/2008/7/8/8.1 (x86/x64), Windows 2012 (x64), Windows Embedded CE 5.0/6.0
Baudrate
50 bps to 921.6 kbps (including 500 kbps)
RS-485-4w
TxD+(B), TxD-(A), RxD+(B), RxD-(A), GND
Serial Standards
RS-232/422/485
Time
120,001 hrs
Housing
SECC sheet metal (1 mm)
Power Consumption
150 mA @ 100 VAC
Input Voltage
100 to 240 VAC external power
Connector
DB9 male, USB type B
RS-485-2w
Data+(B), Data-(A), GND
RS-232
TxD, RxD, RTS, CTS, DTR, DSR, DCD, GND
FIFO
128 bytes
Operating temperature
0 to 55°C (32 to 131°F)
RS-422
TxD+(B), TxD-(A), RxD+(B), RxD-(A), GND
Flow Control
RTS/CTS, XON/XOFF

Description

16 Port USB-to-Serial Hub, RS-232/422/485

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.