This item is Discontinued.

Moxa 16Prt Terminal Srvr, Single 10/100M Eth, Rs-232, Rj-45 8Pin, Cn2510-16-48V CN2510-16-48V

16Prt Terminal Srvr, Single 10/100M Eth, Rs-232, Rj-45 8Pin, Cn2510-16-48V (Discontinued)

  • Mfr # CN2510-16-48V
  • Zoro # G4572394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN2510-16-48V
Zoro #
G4572394
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
440 x 198 x 45 mm (17.3 x 7.8 x 1.77 in)

Details

Console Port
RS-232 interface, with 8-pin RJ45 connector
Connectors for External Antenna
8-pin RJ45
EMC
CE: EN55022 Class A / EN55024; FCC: FCC part 15 subpart B, Class A
IP Routing
Static, RIP-I, RIP-II
Safety
UL: UL60950; TÜV: EN60950
Speed
10/100 Mbps
Network Protocols
TCP/IP, UDP, ICMP, NetBUEI, DHCP, PPP, SLIP, CSLIP
Terminal Sessions
8 sessions per port
Security Protocols
RADIUS, Dialback, PAP, CHAP, Local user / password
Parity
None, Even, Odd, Space, Mark
Management
SNMP MIB-II
Number of Ports
1, 8 (CN2510-8) or 16 (CN2510-16)
Power Consumption
CN2510-8/16: 235 mA for 100V, 145 mA for 240V; CN2510-8/16-48V: 260 mA (at 48V max.)
Flow Control
RTS/CTS, XON/XOFF
Operating temperature
0 to 55°C (32 to 131°F), 5 to 95% RH
Magnetic Isolation Protection
Built-in 1.5 KV magnetic isolation
Serial Line Protection
Serial Line: 15 KV ESD for all signals; Power Line: 1 KV Burst (EFT), EN61000-4-4 0.5 KV Surge, EN61000-4-5
Stop Bits
1, 1.5, 2
Data Bits
5, 6, 7, 8
Source of Input Power
AC: 100 to 240V, 47 to 63 Hz; DC: ±48 VDC (38 to 72 VDC, -38 to -72 VDC)
Storage temperature
-20 to 70°C (-4 to 158 °F), 5 to 95% RH

Description

16 port Terminal Server, single 10/100M Ethernet, RS-232, RJ-45 8pin, +-48 VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.