Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa 19-Inch, 5:4 Aspect Ratio Display (1280X1024), Projected Capacitive MD-219Z

19-Inch, 5:4 Aspect Ratio Display (1280X1024), Projected Capacitive (Discontinued)

  • Mfr # MD-219Z
  • Zoro # G4571256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-219Z
Zoro #
G4571256
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Size
19" viewable image size
Dimensions
429 x 387 x 75 mm (16.89 x 15.24 x 2.95 in)

Details

IP Rating
Front: IP54; Rear: IP22
Light Intensity
300 cd/m2
Max Colors
16.7M / 8-bit color
Safety
UL 60950-1, CCC
Pixels
1280 x 1024 (SXGA)
Ambient Relative Humidity
5 to 95% (non-condensing)
Housing
Aluminum sheet metal
Operating temperature
-15 to 55°C (5 to 131°F)
Input Voltage
DC: 24 VDC (with tolerance from 18 to 30 VDC, 2-pin terminal block); AC: 100 to 240 VAC
Active Display Area
376.32 (H) x 301.06 (V) mm
Panel Type
MVA
Marine Standards
IEC-60945 4th, IEC-61162, IEC-61174
Contrast Ratio
2000:1
RS-485-2w
Data+, Data-, GND
Response Time
20 ms (gray to gray)
Storage temperature
-20 to 60°C (-4 to 140°F)
Power Consumption
40 W (max.)
Smart OSD
Yes
Aspect Ratio
5:4
Anti-Vibration
0.7 g @ DNV 2.4 (Class A), sine wave, 2-100 Hz, 1 Oct./min., 1.5 hr per axis; 1 Grms @ DNV 2.4, random wave, 3-100 Hz, 2.5 hr per axis; 2.1 g @ DNV 2.4 (Class C), sine wave, 2-50 Hz, 1 Oct./min., 1.5 hr per axis
Display Interface
VGA input x 1, DVI-D input x 1
RS-422
TxD+, TxD-, RxD+, RxD-, GND
EMC
EN 55022 Class B, EN 55024-4-2, EN 55024-4-3, EN 55024-4-4, FCC Part 15 Subpart B Class A
Mounting
VESA, panel, and desktop (temporary)
Marine Type Approval
DNV 2.4 and IACS E10, ABS
Optical Isolation Protection
4 kV
RS-232
TxD, RxD, DTR, DSR, RTS, CTS, DCD, GND
Viewing Angles
178Ëš/178Ëš
Resolution
VGA: 640 x 480; SVGA: 800 x 600; XGA: 1024 x 768; SXGA: 1280 x 1024
Serial Standards
1 RS-232 port (DB9), 1 RS-422/485 port (terminal block)
LEDs
MENU, brightness, INFO, ECDIS, Day/Dusk/Night

Description

19-inch, 5:4 aspect ratio display (1280x1024), projected capacitive multi-touch, LED backlight, DVI-D/VGA, RS-232 & RS-422/485 serial ports, AC/DC dual power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.