Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa 19-Inch Sunlight Readable Display, 5:4 Aspect Ratio (1280X1024) MD-219Z-HB

19-Inch Sunlight Readable Display, 5:4 Aspect Ratio (1280X1024) (Discontinued)

  • Mfr # MD-219Z-HB
  • Zoro # G4578204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-219Z-HB
Zoro #
G4578204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
429 x 387 x 75 mm (16.89 x 15.24 x 2.95 in)
Panel Size
19" viewable image size

Details

Response Time
20 ms (gray to gray)
Power Consumption
40 W (max.)
Resolution
VGA: 640 x 480; SVGA: 800 x 600; XGA: 1024 x 768; SXGA: 1280 x 1024
Optical Isolation Protection
4 kV
Safety
UL 60950-1, CCC
Active Display Area
376.32 (H) x 301.06 (V) mm
Pixels
1280 x 1024 (SXGA)
Hazardous Environments
UL Class 1 Division 2
Anti-Vibration
0.7 g @ DNV 2.4 (Class A), sine wave, 2-100 Hz, 1 Oct./min., 1.5 hr per axis
Serial Standards
1 RS-232 port (DB9), 1 RS-422/485 port (terminal block)
Marine Type Approval
DNV 2.4 and IACS E10, ABS
LEDs
MENU, brightness, INFO, ECDIS, Day/Dusk/Night
Mounting
VESA, panel, and desktop
EMS
IEC 61000-4-2 ESD: Contact: 4 kV; Air: 8 kVIEC 61000-4-3 RS: 80 MHz to 1 GHz: 3 V/m; IEC 61000-4-4 EFT: Power: 1 kV; Signal: 0.5 kV; IEC 61000-4-5 Surge: Power: 2 kV; Signal: 1 kV; IEC 61000-4-6 CS: Signal: 1 kV; IEC 61000-4-8
Input Voltage
DC: 24 VDC (with tolerance from 18 to 30 VDC, 2-pin terminal block); AC: 100 to 240 VAC
Operating temperature
-15 to 55°C (5 to 131°F)
Storage temperature
-20 to 60°C (-4 to 140°F)
Marine Standards
IEC-60945 4th, IEC-61174
Light Intensity
Standard model: 300 nits; High brightness model: 1000 nits
EMC
EN 55032/24
RS-422
TxD+, TxD-, RxD+, RxD-, GND
Aspect Ratio
5:4
Smart OSD
Yes
Housing
Aluminum sheet metal
Max. No. of Colors
16.7M / 8-bit color
Viewing Angles
178?/178?
IP Rating
Front: IP54 (IP66 available by request); Rear: IP22
Panel Type
MVA
EMI
CISPR 32, FCC Part 15B Class A
Contrast Ratio
2000:1
Display Interface
VGA input x 1, DVI-D input x 1
RS-485-2w
Data+, Data-, GND
Ambient Relative Humidity
5 to 95% (non-condensing)
RS-232
TxD, RxD, DTR, DSR, RTS, CTS, DCD, GND

Description

"19-inch sunlight readable display, 5:4 aspect ratio (1280x1024), glove-friendly multi-touch,
LED backlight, DVI-D/VGA, RS-232 and RS-422/485 serial ports, AC/DC dual power, tape bonding"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.