Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 Inches Chassis, 48V Dc Input, 19 Slots

  • Mfr # TRC-190-DC-48

  • Zoro # G4394558


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

EMI
EN 55022 Class A, FCC Part 15 Subpart B Class A
Storage temperature
-20 to 75°C (-4 to 167°F)
EMS
EN 61000-4-2 (ESD) Level 3; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 2; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (PFMF) Level 3; EN 61000-4-11 (DIPS)
Housing
SECC (1.2 mm)
Database
Telcordia (Bellcore), GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC-190-DC-48
Zoro #
G4394558
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
440 x 260 x 77 mm (18.6 x 11 x 3.3 in)

Details

EMI
EN 55022 Class A, FCC Part 15 Subpart B Class A
Storage temperature
-20 to 75°C (-4 to 167°F)
EMS
EN 61000-4-2 (ESD) Level 3; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 2; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (PFMF) Level 3; EN 61000-4-11 (DIPS)
Housing
SECC (1.2 mm)
Database
Telcordia (Bellcore), GB
Input Voltage
Universal 100 to 240 VAC (47 to 63 Hz) or 36 to 72 VDC
Operating temperature
0 to 60°C (32 to 140°F)
Safety
UL 60950-1, EN 60950-1
Power Consumption
Max. Output: 3.2A @ 36VDC
EMC
CE, FCC
Time
1,055,112 hrs
Ambient Relative Humidity
5 to 95% (non-condensing)
Number of Slots
19 slots in the front for slide-in modules, 2 slots in the back for power supply modules

Description

19 inches chassis, 48V DC input, 19 slots

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.