Shop MOXA
See all product information
Create Account
1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A-T
- Mfr # NPort 5110A-T
- Zoro # G4390358
product price:
$
334.99
/ea
Free Shipping & Returns
Key Features
Input Current
82.5 mA @ 12 VDC
Serial Standards
RS-232
Connector
DB9 male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPort 5110A-T
- Zoro #
- G4390358
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Input Current
- 82.5 mA @ 12 VDC
- Serial Standards
- RS-232
- Connector
- DB9 male
Description
1 port device server, 10/100M Ethernet, RS-232, DB9 male, 0.5KV serial surge, 12~48VDC, -40~75°C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.