1Port Usb-To-Serial Hub, Rs-422/485, W/ Isolation

  • Mfr # UPort 1130I

  • Zoro # G4569664


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Housing
ABS + PC
RS-422
TxD+(B), TxD-(A), RxD+(B), RxD-(A), GND
Ambient Relative Humidity
5 to 95% (non-condensing)
Altitude
Up to 2000 m
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPort 1130I
Zoro #
G4569664
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
38.4 x 60 x 20 mm (1.51 x 2.36 x 0.79 in)

Details

Housing
ABS + PC
RS-422
TxD+(B), TxD-(A), RxD+(B), RxD-(A), GND
Ambient Relative Humidity
5 to 95% (non-condensing)
Altitude
Up to 2000 m
Number of Ports
1
RS-485-2w
Data+(B), Data-(A), GND
Storage temperature
-20 to 70°C (-4 to 158°F)
RS-485 Data Direction
ADDC® (Automatic Data Direction Control)
Data Bits
5, 6, 7, 8
EMI
EN 55022 Class B, EN 61000-3-2, EN 61000-3-3, FCC Part 15 Subpart B Class B
Windows Real COM Drivers
Windows 95/98/ME/NT/2000, Windows XP/2003/Vista/2008/7/8/8.1 (x86/x64), Windows 2012 (x64), Windows Embedded CE 5.0/6.0
EMC
CE, FCC
Parity
None, Even, Odd, Space, Mark
Compliance
USB 1.0/1.1 compliant, USB 2.0 compatible
FIFO
64 bytes
Electrical Isolation
2 kV (UPort 1130I only)
Operating temperature
0 to 55°C (32 to 131°F)
Linux Real TTY Drivers
Linux 2.4.x, 2.6.x, 3.x
Connector
DB9 male, USB type A
Baudrate
50 bps to 921.6 kbps
Flow Control
RTS/CTS, XON/XOFF
Stop Bits
1, 1.5, 2
ESD Protection
15 kV embedded
RS-485-4w
TxD+(B), TxD-(A), RxD+(B), RxD-(A), GND
RS-232
TxD, RxD, RTS, CTS, DTR, DSR, DCD, GND
Time
1,949,025 hrs
EMS
EN 55024, IEC 61000-4-2, IEC 61000-4-3, IEC 61000-4-4, IEC 61000-4-5, IEC-61000-4-6, IEC 61000-4-8, IEC-61000-4-11
Speed
12 Mbps (Full-Speed USB)
Database
Telcordia (Bellcore), GB
Power Consumption
UPort 1130: 60 mA @ 5 VDC; UPort 1130I: 65 mA @ 5 VDC
Serial Standards
RS-422/485

Description

1 port USB-to-Serial Hub, RS-422/485, w/ Isolation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.