Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa 2-Channel Optical Fiber Bypass Unit W/ 4 Single-ModePorts, St OBU-102-SS-ST

2-Channel Optical Fiber Bypass Unit W/ 4 Single-ModePorts, St (Discontinued)

  • Mfr # OBU-102-SS-ST
  • Zoro # G4391049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBU-102-SS-ST
Zoro #
G4391049
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
53.6 x 135 x 105 mm (2.11 x 5.31 x 4.13 in)

Details

Connection
2 removable 2-contact terminal block
EMI
FCC Part 15 Subpart B Class A, EN 55022 Class A
Input Voltage
12/24/48 VDC redundant dual inputs
Overload Current Protection
1100 mA @ 48 VDC
Storage temperature
-40 to 85°C (-40 to 185°F)
Safety
UL 508
Fiber Ports
100M/1G/10G fiber in SC/ST/LC connector, single mode
Reverse Polarity Protection
Present
Installation
DIN-rail mounting, wall mounting (with optional kit)
EMS
EN 61000-4-2 (ESD) Level 3, EN 61000-4-3 (RS) Level 3; EN 61000-4-4 (EFT) Level 3, EN 61000-4-5 (Surge) Level 3; EN 61000-4-6 (CS) Level 3, EN 61000-4-8, EN 61000-4-11
Insertion Loss
Max. 1.6 dB
Housing
Metal, IP30 protection
Rotary Switch
configure boot delay interval
Ambient Relative Humidity
5 to 95% (non-condensing)
Shock
IEC 60068-2-27
Optical Switching Time
Max. 10 ms
Operating temperature
-20 to 70°C (-4 to 158°F)
Vibration
IEC 60068-2-6
LED Indicators
PWR1, PWR2, STATE
Freefall
IEC 60068-2-32

Description

2-channel optical fiber bypass unit with 4 single-mode ports, ST, -20 to 70°C operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.