Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa 24-Inch Display, 16:9 Aspect Ratio, Full HD (1920X1080) MD-224Z

24-Inch Display, 16:9 Aspect Ratio, Full HD (1920X1080) (Discontinued)

  • Mfr # MD-224Z
  • Zoro # G4574214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-224Z
Zoro #
G4574214
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Size
24" viewable image size
Dimensions
595 x 393 x 75 mm (23.43 x 15.47 x 2.95 in)

Details

Operating temperature
-15 to 55°C (5 to 131°F)
Storage temperature
-20 to 60°C (-4 to 140°F)
Smart OSD
Yes
LEDs
MENU, Brightness, INFO, ECDIS, Day/Dusk/Night
RS-485-2w
Data+, Data-, GND
Viewing Angles
178Ëš/178Ëš
Ambient Relative Humidity
5 to 95% (non-condensing)
RS-422
TxD+, TxD-, RxD+, RxD-, GND
EMC
EN 55022 Class B, EN 55024-4-2, EN 55024-4-3, EN 55024-4-4, FCC Part 15 Subpart B Class A
Max Colors
16.7M / 8-bit color
Input Voltage
DC: 24 VDC (with tolerance from 18 to 30 VDC, 2-pin terminal block); AC: 100 to 240 VAC
Aspect Ratio
16:9
Serial Standards
1 RS-232 port (male DB9), 1 RS-422/485 port (Euroblock)
Contrast Ratio
5000:1
Anti-Vibration
0.7 g @ DNV 2.4 (Class A), sine wave, 2-100 Hz, 1 Oct./min., 1.5 hr per axis; 1 Grms @ DNV 2.4, random wave, 3-100 Hz, 2.5 hr per axis; 2.1 g @ DNV 2.4 (Class C), sine wave, 2-50 Hz, 1 Oct./min., 1.5 hr per axis
RS-232
TxD, RxD, DTR, DSR, RTS, CTS, DCD, GND
Power Consumption
40 W (Max)
Marine
IEC 60945 4th, DNV, IACS E10, IEC 61174
Mounting
VESA, panel, or desktop (temporary) mountings
Light Intensity
300 cd/m2
Pixel Pitch (RGB)
0.282 (H) x 0.282 (V) mm
Panel Type
MVA
Resolution
VGA: 640 x 480; SVGA: 800 x 600; XGA: 1024 x 768; SXGA: 1280 x 1024; WSXGA+: 1920 x 1080 (optimal setting)
Display Interface
1 VGA input; 1 DVI-D input
Response Time
25 ms (gray to gray)
Active Display Area
531.36 (H) x 298.89 (V) mm
Safety
UL 60950-1, CCC
Optical Isolation Protection
4 kV
IP Rating
Front: IP54; Rear: IP22
Housing
Aluminum sheet metal
Pixels
1920 x 1080 (WSXGA+)

Description

24-inch display, 16:9 aspect ratio, full HD (1920x1080), projected-capacitive touch panel, LED backlighting, RS-232 & RS-422/485 serial ports, dual-power supply (AC/DC)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.