This item is Discontinued.

Moxa 2.4/5Ghz, Dual-Band Omni-Directional Antenna, 4/7 Dbi, N-Type (Female) ANT-WDB-ANF-0407

2.4/5Ghz, Dual-Band Omni-Directional Antenna, 4/7 Dbi, N-Type (Female) (Discontinued)

  • Mfr # ANT-WDB-ANF-0407
  • Zoro # G4575255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANT-WDB-ANF-0407
Zoro #
G4575255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.24"
Diameter
1.38"

Details

Connector Type
N-Type
Product Type
Antenna
Impedance
50 Ohm
Number of Connectors
1

Description

2.4/5GHz, Dual-band omni-directional antenna, 4/7 dBi, N-type (female)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.