Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa 2U Rackmount Chassis, W/ A Single 110 To 240 Vac Input, 18 Slots TRC-2190-AC

2U Rackmount Chassis, W/ A Single 110 To 240 Vac Input, 18 Slots (Discontinued)

  • Mfr # TRC-2190-AC
  • Zoro # G4394810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC-2190-AC
Zoro #
G4394810
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
440 x 260 x 77 mm (18.6 x 11 x 3.3 in)

Details

USB Standard
USB 1.1/2.0 standard
EMC
CE, FCC
Magnetic Isolation Protection
1.5 kV built-in
EMS
EN 61000-4-2 (ESD) Contact: 4 kV; Air: 8 kV; EN 61000-4-3 (RS) 80 MHz to 1 GHz: 3 V/m; EN 61000-4-4 (EFT) Power: 1 kV; Signal: 0.5 kV; EN 61000-4-5 (Surge) Power: 1 kV; Signal: 0.5 kV; EN 61000-4-6 (CS) 150 kHz to 80 MHz: 3 V/m; EN 61000-4-8 (PFMF); EN 6100
Housing
SECC (1.2 mm)
Number of Ports
2, 1
Connector
8-pin RJ45, USB Type B
Ambient Relative Humidity
5 to 95% (non-condensing)
Power Consumption
Max. Output: 3.2A @ 36VDC
Network Protocols
ICMP, IP, TCP, DHCP, Telnet, DNS, SNMP V1/V2c/V3, HTTP, SMTP
Number of Slots
18 slots on the front for slide-in modules, 2 slots on the back for power supply modules
Standard
Telcordia (Bellcore), GB
Storage temperature
-40 to 85°C (-40 to 185°F)
Safety
UL 60950-1, EN 60950-1
Configuration Options
SNMP/HTTP/Telnet/USB/SSH/HTTPS
Input Voltage
Universal 100 to 240 VAC (47 to 63 Hz) or ±48 VDC (36 to 53 VDC and -36 to -53 VDC)
Operating temperature
-20 to 55°C (-4 to 131°F)
Time
1,055,112 hrs
EMI
EN 55032 Class A, FCC Part 15 Subpart B Class A
Speed
10/100 Mbps, auto MDI/MDIX

Description

2U Rackmount chassis, with a single 110 to 240 VAC input, 18 slots on the front panel, and CSM-MN01 managed module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.