4Port Device Server, 10/100M Eth., Rs-232/422/485, Db9, Nport 5450

  • Mfr # NPort 5450

  • Zoro # G4399780


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Depth
4.1"
Width
6.2"
Height
1.3"
Product Type
Device Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPort 5450
Zoro #
G4399780
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.1"
Width
6.2"
Height
1.3"

Details

Product Type
Device Server

Description

4 port device server, 10/100M Ethernet, RS-232/422/485, DB9 connectors, 12-48 VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.