Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moxa 4Port Indust.-Grade Usb Hub, W/O Adapter, Wide Temperature UPort 404-T w/o Adapter

4Port Indust.-Grade Usb Hub, W/O Adapter, Wide Temperature (Discontinued)

  • Mfr # UPort 404-T w/o Adapter
  • Zoro # G4570495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPort 404-T w/o Adapter
Zoro #
G4570495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
UPort 404: 80 x 35 x 130 mm (3.15 x 1.38 x 5.12 in); UPort 407: 100 x 35 x 192 mm (3.94 x 1.38 x 7.55 in)

Details

Storage temperature
Standard Models: -20 to 75°C (-4 to 167°F); Wide Temperature Models: -40 to 85°C (-40 to 185°F)
Database
Telcordia (Bellcore), GB
Downstream
UPort 404: 4 USB ports, Type A connectors; UPort 407: 7 USB ports, Type A connectors
Input Voltage
12 to 40 VDC external power
Altitude
Up to 2000 m
Ambient Relative Humidity
5 to 95% (non-condensing)
EMC
CE, FCC
Housing
Aluminum
Safety
UL 508, LVD
Upstream
1 USB port, Type B connector
Power Consumption
UPort 404: 1300 mA @ 12 VDC, 690 mA @ 24 VDC; 470 mA @ 36 VDC; UPort 407: 2300 mA @ 12 VDC, 1130 mA @ 24 VDC; 790 mA @ 36 VDC
Operating temperature
Standard Models: 0 to 60°C (32 to 140°F); Wide Temperature Models: -40 to 85°C (-40 to 185°F)
EMS
EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11
Time
UPort 404: 1,490,340 hrs; UPort 407: 1,111,361 hrs
Speed
480 Mbps (Hi-Speed USB) and 12 Mbps (Full-Speed USB)
Compliance
USB 1.1/2.0 compliant
EMI
EN 61000-3-2, EN 61000-3-3, EN 61000-6-2, EN 61000-6-4, FCC Part 15 Subpart B Class A
Supply Current
500 mA max. per channel

Description

4 Port industrial-grade USB Hub, w/o adapter, Wide Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.