Zoro Homepage

4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter

  • Mfr # NPort 6450

  • Zoro # G4413537


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Depth
1.4"
Width
4.1"
Height
6.2"
Product Type
Terminal Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPort 6450
Zoro #
G4413537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.4"
Width
4.1"
Height
6.2"

Details

Product Type
Terminal Server

Description

4 ports RS-232/422/485 secure device server, 12-48V, w/ adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.