
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPort 207
Zoro #
G4571229
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
UPort 204: 70 x 35 x 120 mm (2.76 x 1.38 x 4.72 in); UPort 207: 80 x 35 x 185 mm (3.15 x 1.38 x 4.72 in)
Details
EMS
EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11
Time
UPort 204: 1,577,573 hrs; UPort 207: 1,059,201 hrs
Housing
Polycarbonate (PC)
Input Voltage
12 to 40 VDC external power
Ambient Relative Humidity
5 to 95% (non-condensing)
Compliance
USB 1.1/2.0 compliant
Speed
480 Mbps (Hi-Speed USB) and 12 Mbps (Full-Speed USB)
EMI
EN 61000-3-2, EN 61000-3-3, EN 61000-6-2, EN 61000-6-4, FCC Part 15 Subpart B Class A
Database
Telcordia (Bellcore), GB
Downstream
UPort 204: 4 USB ports, Type A connectors; UPort 207: 7 USB ports, Type A connectors
Storage temperature
-20 to 75°C (-4 to 167°F)
Supply Current
500 mA max. per channel
Power Consumption
UPort 204: 1210 mA @ 12 VDC, 610 mA @ 24 VDC, 430 mA @ 36 VDC; UPort 207: 2170 mA @ 12 VDC, 1070 mA @ 24 VDC, 730 mA @ 36 VDC
EMC
CE, FCC
Operating temperature
0 to 60°C (32 to 140°F)
Altitude
Up to 2000 m
Safety
UL 508, LVD
Upstream
1 USB port (Type B connector)
Description
7 Port entry-level USB Hub, w/ adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.