Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moxa 8Port Terminal Server, Dual 10/100M Eth., Rs-232, Rj-45 8Pin, Cn2610-8-2Ac CN2610-8-2AC

8Port Terminal Server, Dual 10/100M Eth., Rs-232, Rj-45 8Pin, Cn2610-8-2Ac (Discontinued)

  • Mfr # CN2610-8-2AC
  • Zoro # G4575596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN2610-8-2AC
Zoro #
G4575596
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
Without ears: 440 x 198 x 45.5 mm (17.32 x 7.80 x 1.77 in); With ears: 480 x 198 x 45.5 mm (18.9 x 7.80 x 1.77 in)

Details

Standard
Real COM, TCP Server, TCP Client, UDP, RFC2217, Terminal, Reverse Telnet, PPP, DRDAS, Redundant COM, Disabled
Configuration Options
Web Console, Serial Console, Telnet Console, Windows Search Utility
Parity
None, Even, Odd, Space, Mark
IP Routing
Static, RIP-I, RIP-II
Terminal Sessions
8 sessions per port
Serial Line Protection
2 kV optical isolation (CN2650I)
Serial Standards
CN2610: RS-232; CN2650/2650I: RS-232/422/485
Magnetic Isolation
1.5 kV built-in
Security Protocols
RADIUS, HTTPS, SSH, PAP, CHAP
EMC
55022/24
Ambient Relative Humidity
5 to 95% (non-condensing)
RS-232
TxD, RxD, RTS, CTS, DTR, DSR, DCD, GND
Automatic Reboot Trigger
Built-in WDT (watchdog timer)
Network Protocols
ICMP, IPv4, TCP, UDP, DHCP, BOOTP, Telnet, DNS, SNMP, HTTP, SMTP, ARP, PPPoE, DDNS
Connector
CN2610/2650: 8-pin RJ45; CN2650I: DB9 male, 8-pin RJ45
Housing
Metal
Alert Tools
Built-in buzzer and RTC (real-time clock)
Safety
UL 60950-1, EN 60950-1
Power Line Protection
1 kV burst (EN 61000-4-4: EFT/B), 2 kV surge (EN 61000-4-5)
RS-485-2w
Data+, Data-, GND
RS-422
Tx+, Tx-, Rx+, Rx-, GND
Speed
10/100 Mbps, auto MDI/MDIX
Data Bits
5, 6, 7, 8
Storage temperature
Standard Models: -40 to 75°C (-40 to 167°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F); High Voltage Wide Temp. Models: -40 to 85°C (-40 to 185°F)
Input Voltage
AC Models: 100 to 240 VAC, 47 to 63 Hz; DC Models: 110 VDC (88 to 300 VDC)
Stop Bits
1, 1.5, 2
Freefall
IEC-68-2-34, IEC-68-2-32
EMI
EN 55022 Class A, FCC part 15 Subpart B Class A
Vibration
IEC-68-2-6
Number of Ports
2 (2 IPs), 8 or 16
Pull High/Low Resistor for RS-485
1 kΩ, 150 kΩ
Flow Control
RTS/CTS, DTR/DSR, XON/XOFF
RS-485 Data Direction Control
ADDC® (Automatic Data Direction Control)
EMS
EN 61000-4-2 ESD: contact 4 kV; air 8 kV; EN 61000-4-3 RS: 3 V/m (80 MHz to 1 GHz); EN 61000-4-4 EFT: Power 4 kV; Signal 2 kV; EN 61000-4-5 Surge: AC 1 kV (AC models); DC 2 kV (HV models); Signal 1 kV; EN 61000-4-6 CS: 3 V; EN 61000-4-8; EN 61000-4-11: AC m
Management
SNMP MIB-II
Linux Real TTY Drivers
Linux 2.4.x, 2.6.x, 3.x
Terminator for RS-485
120 Ω
Operating temperature
Standard Models: 0 to 55°C (32 to 131°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F); High Voltage Wide Temp. Models: -40 to 85°C (-40 to 185°F)
MTBF (mean time between failures)
CN2650I AC models: 99,320 hrs; CN2650I-8-HV-T: 191,326 hrs; CN2650I-16-HV-T: 116,924 hrs
Console Port
Dedicated RS-232 console port on rear panel (8-pin RJ45)
Baudrate
50 bps to 921.6 kbps
Altitude
Up to 2000 m
Fixed TTY Drivers
SCO Unix, SCO OpenServer, UnixWare 7, QNX 4.25, QNX 6, Solaris 10, FreeBSD, AIX 5.x, HP-UX 11i, Mac OS X
Power Consumption
CN2650 AC models: 235 mA @ 100 VAC, 145 mA @ 240 VAC; CN2650I HV models: 152 mA @ 88 VDC, 86 mA @ 300 VDC
Windows Real COM Drivers
Windows 95/98/ME/NT/2000, Windows XP/2003/Vista/2008/7/8/8.1 (x86/x64), Windows 2008 R2/2012/2012 R2 (x64), Windows Embedded CE 5.0/6.0, Windows XP Embedded
RS-485-4w
Tx+, Tx-, Rx+, Rx-, GND

Description

8 port Terminal Server, dual 10/100M Ethernet, RS-232, RJ-45 8pin, Dual 100V to 240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.