Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Active Ethernet Network Adapter ioLogik E4200

Active Ethernet Network Adapter (Discontinued)

  • Mfr # ioLogik E4200
  • Zoro # G4573627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ioLogik E4200
Zoro #
G4573627
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
45 x 99 x 70 mm (1.77 x 3.90 x 2.76 in)

Details

Mounting
DIN rail
Database
Telcordia (Bellcore)
System Power to I/O Driver
Optical isolation, 3k VDC or 2k Vrms
Operating temperature
-10 to 60°C (14 to 140°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
Current in Field Power Contact
Max. 10 A
Time
357,000 hrs
Vibration
IEC 60068-2-6
Parameters
N, 8, 1
Storage temperature
-40 to 85°C (-40 to 185°F)
Shock
IEC 60068-2-27
Safety
UL 508
Altitude
Up to 2000 m
Power Consumption
175 mA @ 24 VDC
EMS
EN 61000-4-2, EN 61000-4-3, EN 61000-4-4; EN 61000-4-5, EN 61000-4-6, EN 61000-4-8; EN 61000-6-2, IEC 61000-4-11
Rated Voltage
11 to 28.8 VDC, 24 VDC typical
Power Input
24 VDC nominal, 12 to 36 VDC
Protection
1.5 kV magnetic isolation
Ethernet
2 x 10/100 Mbps: 2 MACs, 2 IPs, RJ45 connectors
Current for I/O Modules
Max. 1.5A @ 5 VDC
Protocols
Modbus/TCP, TCP/IP, UDP, DHCP, Bootp, SNMP, HTTP, SNTP, SMTP
Baudrate
115,200 bps
Interface
1 x RS-232 (9-pin D-Sub, male)
Freefall
IEC 60068-2-32
EMI
61000-3-2; EN 61000-3-3; EN 61000-6-4; FCC Part 15, Subpart B, Class A

Description

Active Ethernet Network Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.