Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entry-Level Mgd Indust. Eth. Swtch W/ 5 10/100Baset , Eds-408A-3S-Sc-48

  • Mfr # EDS-408A-3S-SC-48

  • Zoro # G4407526


product price: $2,219.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24/48 VDC, Redundant dual inputs
Housing Material
Metal
Input Current
0.18 A @ 24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-408A-3S-SC-48
Zoro #
G4407526
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Input Voltage
12/24/48 VDC, Redundant dual inputs
Housing Material
Metal
Input Current
0.18 A @ 24 VDC

Description

Entry-level Managed Industrial Ethernet Switch with 5 10/100BaseT(X) ports, 3 single mode 100BaseFX ports, SC connector, -48VDC, -10 to 60°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.