Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moxa EDS-205 Entry-level Unmanaged Ethernet Switch - 5 x 10/100Base-TX

  • Mfr # EDS-205

  • Zoro # G4393079


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Width
1"
Depth
2.9"
Height
3.9"
Product Type
Ethernet Switch
Power Source
Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-205
Zoro #
G4393079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1"
Depth
2.9"
Height
3.9"

Details

Item
Ethernet Switch
Product Type
Ethernet Switch
Power Source
Power Supply
Manageable
No
Total Number of Network Ports
5
Number of Network (RJ-45) Ports
5
Port/Expansion Slot Details
(5) Fast Ethernet Network
Ethernet Technology
Fast Ethernet
Network Technology
10/100Base-TX

Description

Entry-level Unmanaged Ethernet Switch with 5 10/100BaseT(X) ports, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.