Entry-Level Unmgd Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-208-M-Sc

  • Mfr # EDS-208-M-SC

  • Zoro # G4417000


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Plastic
Input Current
0.11 A @ 24 VDC
Operating Voltage
9.6 to 60 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-208-M-SC
Zoro #
G4417000
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Input Voltage
12/24/48 VDC Redundant dual inputs
Housing Material
Plastic
Input Current
0.11 A @ 24 VDC
Operating Voltage
9.6 to 60 VDC

Description

Entry-level Unmanaged Ethernet Switch with 7 10/100BaseT(X) ports, 1 multi mode 100BaseFX port, SC connector, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.