Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Ethernet Peer-To-Peer I/O Server, 8Di/8Do ioMirror E3210

Ethernet Peer-To-Peer I/O Server, 8Di/8Do (Discontinued)

  • Mfr # ioMirror E3210
  • Zoro # G4579400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ioMirror E3210
Zoro #
G4579400
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
115 x 79 x 45.6 mm (4.53 x 3.11 x 1.80 in)

Details

EMI
FCC Part 15 Subpart B Class A, EN 55022 Class A
Safety
UL 508
Over-current Protection
2.6 A (4 channels @ 650 mA)
Shock
IEC 60068-2-27
Isolation
3K VDC or 2K Vrms
Over-temperature Shutdown
160°C
Power Consumption
136 mA @ 24 VDC
Ethernet
1 x 10/100 Mbps, RJ45
Digital Filtering Time Interval
Software selectable
Alarm Port Output
1 channel
Ambient Relative Humidity
5 to 95% (non-condensing)
Wet Contact (source type)
On: 0 to 3 VDC; Off: 10 to 30 VDC
Digital Inputs
8 channels
EMS
IEC 61000-4, IEC 61000-6
Type
Sink
Protocols
Modbus/TCP, TCP/IP, UDP, DHCP, Bootp, HTTP, SNTP
Wiring
I/O cable max. 14 AWG
Digital Outputs
8 channels
Sensor Type
Wet Contact (NPN), Dry Contact
I/O Mode
Digital Output, Digital Input
Storage temperature
-40 to 85°C (-40 to 185°F)
DO Power
24 VDC nominal, up to 45 VDC
Over-voltage Protection
36 VDC, 45 VDC
Vibration
IEC 60068-2-6
Freefall
IEC 60068-2-32
Common Type
8 points per COM
Current Rating
200 mA per channel
Power Input
24 VDC nominal, 12 to 48 VDC
Dry Contact
On: short to GND; Off: open
Protection
1.5 KV magnetic isolation
Operating temperature
-10 to 60°C (14 to 140°F)
Altitude
Up to 2000 m and higher altitude on demand

Description

Ethernet Peer-to-Peer I/O Server,8DI/8DO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.