Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Indust. 10/100Baset, 100Basefx Mdia Cnvrter, Mltimode, Ptc-101-M-St-Hv PTC-101-M-ST-HV

Indust. 10/100Baset, 100Basefx Mdia Cnvrter, Mltimode, Ptc-101-M-St-Hv (Discontinued)

  • Mfr # PTC-101-M-ST-HV
  • Zoro # G4396700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC-101-M-ST-HV
Zoro #
G4396700
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
152.15 x 126.46 x 66.65 mm (5.99 x 4.86 x 2.62 in)

Details

Standards
MIL-HDBK-217F
EMI
CISPR 32, FCC Part 15B Class A
Power Consumption
LV-DC models: 150 mA @ 20 to 72 VDC;HV-AC models: 200 to 350 mA @ 100 to 240 VAC;HV-DC models: 47 mA @ 88 VDC
IEC 61000-4-6 CS
150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m
Housing
Metal
Overload Current Protection
Supported
EMC
EN 55032/24
Safety
EN 60950-1, UL 60950-1
Input Current
LV-DC models: 150 mA @ 20 to 72 VDC;HV-AC models: 200 to 350 mA @ 100 to 240 VAC;HV-DC models: 47 mA @ 88 VDC
Magnetic Isolation Protection
1.5 kV (built-in)
Operating Temperature
-40 to 85°C (-40 to 185°F)
EMS
IEC 61000-4-2 ESD: Contact: 8 kV; Air: 15 kV;IEC 61000-4-3 RS: 80 MHz to 1 GHz: 3 V/m;IEC 61000-4-4 EFT: Power: 4 kV; Signal: 4 kV;IEC 61000-4-5 Surge: Power: 4 kV; Signal: 4 kV;IEC 61000-4-6 CS: 150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m;IEC 61000-4-8 PFMF;IEC 61000-4-11
10/100BaseT(X) Ports (RJ45 connector)
1
Input Voltage
LV-DC models: 20 to 72 VDC;HV-AC models: 100 to 240 VAC;HV-DC models: 88 to 300 VDC
Environmental Testing
IEC 60068-2-1;IEC 60068-2-14;IEC 60068-2-2;IEC 60068-2-3
Installation
DIN-rail mounting
100BaseFX Ports (multi-mode ST connector)
PTC-101-M-ST-HV/M-ST-LV: 1
IEC 61000-4-5 Surge
Power: 4 kV; Signal: 4 kV
IEC 61000-4-2 ESD
Contact: 8 kV; Air: 15 kV
Storage Temperature (package included)
-40 to 85°C (-40 to 185°F)
IEC 61000-4-4 EFT
Power: 4 kV; Signal: 4 kV
Ambient Relative Humidity
5 to 95% (non-condensing)
Vibration
IEC 60068-2-6
IEC 61000-4-3 RS
80 MHz to 1 GHz: 3 V/m
Power Substation
IEC 61850-3

Description

Industrial 10/100BaseT(X) to 100BaseFX media converter, multi-mode with ST connector, 1 isolated power input (88-300 VDC or 85-264 VAC), -40 to 85°C operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.