Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indust. 802.11A/B/G/N Access Point, Us Band, -40 DegreeC To 75 DegreeC

  • Mfr # AWK-3131A-US-T

  • Zoro # G4572105


product price: $1,781.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.11a/b/g/n for Wireless LAN; IEEE 802.11i for Wireless Security; IEEE 802.3 for 10BaseT; IEEE 802.3u for 100BaseT(X); IEEE 802.3ab for 1000BaseT; IEEE 802.3af for Power-over-Ethernet; IEEE 802.1D for Spanning Tree Protocol; IEEE 802.1w for Rapid STP; IEEE 802.1Q for VLAN
AP-only Protocols
ARP, BOOTP, DHCP, STP/RSTP (IEEE 802.1D/w)
RX Sensitivity MIMO
802.11a/n: -68 dBm @ MCS15 40 MHz; -69 dBm @ MCS15 20 MHz; -70 dBm @ MCS7 40 MHz; -71 dBm @ MCS7 20 MHz; 802.11g/n: -69 dBm @ MCS15 20 MHz; -71 dBm @ MCS7 20 MHz
Transmission Rates
802.11b: 1, 2, 5.5, 11Mbps; 802.11a/g: 6, 9, 12, 18, 24, 36, 48, 54Mbps; 802.11n: 6.5 to 300 Mbps (multiple rates supported)
Storage temperature
-40 to 85°C (-40 to 185°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWK-3131A-US-T
Zoro #
G4572105
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
54 x 135 x 105 mm (2.1 x 5.3 x 4.1 in)

Details

Standards
IEEE 802.11a/b/g/n for Wireless LAN; IEEE 802.11i for Wireless Security; IEEE 802.3 for 10BaseT; IEEE 802.3u for 100BaseT(X); IEEE 802.3ab for 1000BaseT; IEEE 802.3af for Power-over-Ethernet; IEEE 802.1D for Spanning Tree Protocol; IEEE 802.1w for Rapid STP; IEEE 802.1Q for VLAN
AP-only Protocols
ARP, BOOTP, DHCP, STP/RSTP (IEEE 802.1D/w)
RX Sensitivity MIMO
802.11a/n: -68 dBm @ MCS15 40 MHz; -69 dBm @ MCS15 20 MHz; -70 dBm @ MCS7 40 MHz; -71 dBm @ MCS7 20 MHz; 802.11g/n: -69 dBm @ MCS15 20 MHz; -71 dBm @ MCS7 20 MHz
Transmission Rates
802.11b: 1, 2, 5.5, 11Mbps; 802.11a/g: 6, 9, 12, 18, 24, 36, 48, 54Mbps; 802.11n: 6.5 to 300 Mbps (multiple rates supported)
Storage temperature
-40 to 85°C (-40 to 185°F)
Spread Spectrum and Modulation (typical)
DSSS with DBPSK, DQPSK, CCK; OFDM with BPSK, QPSK, 16QAM, 64QAM; 802.11b: CCK @ 11/5.5 Mbps, DQPSK @ 2 Mbps; DBPSK @ 11 Mbps; 802.11a/g: 64QAM @ 54/48 Mbps, 16QAM @ 36/24 Mbps; QPSK @ 18/12 Mbps, BPSK @ 9/6 Mbps; 802.11n: 64QAM @ 300 Mbps to BPSK @ 6.5 Mbps (multiple rates supported)
Input Voltage
12 to 48 VDC, redundant dual DC power inputs or 48 VDC Power-over-Ethernet (IEEE 802.3af compliant)
Reverse Polarity Protection
Present
Power Consumption
12 to 48 VDC, 700 mA
Fiber Ports
1, 1000Base SFP slot
Operating temperature
Standard Models: -25 to 60°C (-13 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Operating Channels (central frequency)
US: 2.412 to 2.462 GHz (11 channels); 5.18 to 5.24 GHz (4 channels); EU: 2.412 to 2.472 GHz (13 channels); 5.18 to 5.24 GHz (4 channels); JP: 2.412 to 2.472 GHz (13 channels, OFDM); 2.412 to 2.484 GHz (14 channels, DSSS); 5.18 to 5.24 GHz (4 channels for W52)
Digital Inputs
2 electrically isolated inputs; +13 to +30 V for state "1"; +3 to -30 V for state "0"; Max. input current: 8 mA
Safety
UL 60950-1, EN 60950-1
Default Antennas
2 dual-band omni-directional antennas, 2 dBi, RP-SMA (male)
Radio
EN 300 328, EN 301 893, DSPR (Japan), FCC ID SLE-WAPN001
TX Transmit Power
802.11b: 1 to 11 Mbps: Typ. 18 dBm (± 1.5 dBm); 802.11g: 6 to 24 Mbps: Typ. 18 dBm (± 1.5 dBm); 36 to 48 Mbps: Typ. 17 dBm (± 1.5 dBm); 54 Mbps: Typ. 15 dBm (± 1.5 dBm); 802.11a: 6 to 24 Mbps: Typ. 17 dBm (± 1.5 dBm); 36 to 48 Mbps: Typ. 16 dBm (± 1.5 dBm); 54 Mbps: Typ. 14 dBm (± 1.5 dBm)
RJ45 Ports
1, 10/100/1000BaseT(X) auto negotiation speed, F/H duplex mode, and auto MDI/MDI-X connection
MTBF (mean time between failures)
388,581 hrs
Rx Sensitivity
802.11b: -92 dBm @ 1 Mbps, -90 dBm @ 2 Mbps, -88 dBm @ 5.5 Mbps, -84 dBm @ 11 Mbps; 802.11g: -87 dBm @ 6 Mbps, -86 dBm @ 9 Mbps, -85 dBm @ 12 Mbps, -82 dBm @ 18 Mbps, -80 dBm @ 24 Mbps, -76 dBm @ 36 Mbps, -72 dBm @ 48 Mbps, -70 dBm @ 54 Mbps; 802.11a: -87 dBm @ 6 Mbps, -86 dBm @ 9 Mbps, -85 dBm @ 12 Mbps, -82 dBm @ 18 Mbps; -80 dBm @ 24 Mbps, -76 dBm @ 36 Mbps, -72 dBm @ 48 Mbps, -70 dBm @ 54 Mbps
Ambient Relative Humidity
5% to 95% (non-condensing)
Connector for External Antennas
RP-SMA (female)
Installation
DIN rail mounting (standard), wall mounting (optional)
Security
SSID broadcast enable/disable; Firewall for MAC/IP/Protocol/Port-based filtering; 64-bit and 128-bit WEP encryption, WPA /WPA2-Personal and Enterprise (IEEE 802.1X/RADIUS, TKIP and AES)
TX Transmit Power MIMO (per connector)
802.11a/n (20/40 MHz): MCS15 20 MHz: Typ. 13 dBm (± 1.5 dBm); 802.11g/n (20 MHz): MCS15 20 MHz: Typ. 14 dBm (± 1.5 dBm)
Housing
Metal, IP30 protection
Alarm Contact (digital output)
1 relay output with current carrying capacity of 1 A @ 24 VDC
Console Port
RS-232 (RJ45-type)
General Protocols
Proxy ARP, DNS, HTTP, HTTPS, IP, ICMP, SNTP, TCP, UDP, RADIUS, SNMP, PPPoE, DHCP
Connector
10-pin removable terminal block
EMC
EN 301 489-1/17, FCC Part 15 Subpart B, EN 55022/55024
LED Indicators
PWR1, PWR2, PoE, FAULT, STATE, signal strength, WLAN, LAN

Description

Industrial 802.11a/b/g/n Access Point, US Band, -40°C to 75°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.