This item is Discontinued.

Moxa Indust. Can Bus To Fiber Optic Converter, St Multi-Mode, -40 To ICF-1170I-M-ST-T

Indust. Can Bus To Fiber Optic Converter, St Multi-Mode, -40 To (Discontinued)

  • Mfr # ICF-1170I-M-ST-T
  • Zoro # G4573128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICF-1170I-M-ST-T
Zoro #
G4573128
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wavelength
850 nm
Dimensions
30.3 x 70 x 115 mm (1.19 x 2.76 x 4.53 in)

Details

Rx Sensitivity
Multi-mode (-20 dBm)
EMC
CE, FCC
Ambient Relative Humidity
5 to 95% (non-condensing)
Time
792,085 hrs
EMS
EN 61000-4-2 (ESD) Level 4; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 4; EN 61000-4-5 (Surge) Level 3; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (PFMF) Level 3
Input Voltage
12 to 48 VDC dual power inputs for redundant power
Storage temperature
-40 to 85°C (-40 to 185°F)
Termination resistor
Dip switch selector for 120 Ω terminal resistor
EMI
EN 55022 Class A, FCC Part 15 Subpart B Class A
ESD Protection
Supports 15 kV
Safety
UL 508, EN 60950-1
Housing
Metal
Power Consumption
ICF-1170I: 221 mA @ 12 V; Alarm Contact: 1 relay output with current carrying of 1 A @ 24 VDC
Support Cable
50/125, 62.5/125, or 100/140μm (multi-mode)
Protocols
CAN 2.0A and 2.0B (ISO 11898-2)
LED Indicators
PWR1, PWR2, Fiber TX, Fiber RX
System Delay
150 ns
Isolation Protection
2 kV
Over Current Protection
1.1 A (protects against two signals shorted together)
Freefall
IEC 60068-2-32
Transmission Distance
Max 2 km (depends on the data rate and the protocol used)
Operating temperature
Standard Models: 0 to 60°C (32 to 140°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F)
Transfer Rate
Up to 1 Mbps
Database
Telcordia (Bellcore), GB
Voltage Reversal Protection
Protects against V+/V- reversal
CAN Interface
ISO 11898-2, Terminals (CAN_H, CAN_L,CAN_GND)
Tx Output
Multi-mode (> -5 dBm)
Connector Type
ST (multi-mode) fiber ports, 3-pin removable screw terminal x1

Description

Industrial CAN bus to Fiber Optic Converter, ST Multi-mode, -40 to 85 °C Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.