This item is Discontinued.

Moxa Indust. Mdia Cnvrter, Single Mode, Sc Cnct, Ptc-101-M12-S-Sc-Lv-T PTC-101-M12-S-SC-LV-T

Indust. Mdia Cnvrter, Single Mode, Sc Cnct, Ptc-101-M12-S-Sc-Lv-T (Discontinued)

  • Mfr # PTC-101-M12-S-SC-LV-T
  • Zoro # G4392047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC-101-M12-S-SC-LV-T
Zoro #
G4392047
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
152.15 x 126.46 x 66.65 mm (5.99 x 4.86 x 2.62 in)

Details

Standards
MIL-HDBK-217F
EMI
CISPR 32, FCC Part 15B Class A
Ambient Relative Humidity
5 to 95% (non-condensing)
Vibration
IEC 60068-2-6
Overload Current Protection
Supported
IEC 61000-4-2 ESD
Contact: 8 kV; Air: 15 kV
IEC 61000-4-4 EFT
Power: 4 kV; Signal: 4 kV
EMS
IEC 61000-4-2 ESD: Contact: 8 kV; Air: 15 kV;IEC 61000-4-3 RS: 80 MHz to 1 GHz: 3 V/m;IEC 61000-4-4 EFT: Power: 4 kV; Signal: 4 kV;IEC 61000-4-5 Surge: Power: 4 kV; Signal: 4 kV;IEC 61000-4-6 CS: 150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m;IEC 61000-4-8 PFMF;IEC 61000-4-11 DIPs
Input Current
150 mA @ 20 to 72 VDC
Power Consumption
150 mA @ 20 to 72 VDC
Operating Temperature
-40 to 85°C (-40 to 185°F)
Housing
Metal
IEC 61000-4-6 CS
150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m
Input Voltage
20 to 72 VDC
IEC 61000-4-5 Surge
Power: 4 kV; Signal: 4 kV
Safety
EN 60950-1, UL 60950-1
10/100BaseT(X) Ports (M12 D-coded 4-pin female connector)
1
100BaseFX Ports (single-mode SC connector)
PTC-101-M12-S-SC Series: 1
Storage Temperature (package included)
-40 to 85°C (-40 to 185°F)
Magnetic Isolation Protection
1.5 kV (built-in)
IEC 61000-4-3 RS
80 MHz to 1 GHz: 3 V/m
Installation
DIN-rail mounting
Environmental Testing
IEC 60068-2-1;IEC 60068-2-14;IEC 60068-2-2;IEC 60068-2-3
EMC
EN 55032/24

Description

Industrial Media Converter, M12 connector, single mode, SC connector, 20-72 VDC, -40 to 85°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.