Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indust. Poe Media Converter, Single Mode, St Connector, Imc-P101-S-St

  • Mfr # IMC-P101-S-ST

  • Zoro # G4396746


product price: $1,225.62
/ea
Free Shipping & Returns

Key Features

Standards
Telcordia (Bellcore), GB
EMC
EN 55032/24
Overload Current Protection
Supported
Housing
Metal
IEC 61000-4-6 CS
150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMC-P101-S-ST
Zoro #
G4396746
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
144.5 x 122.3 x 51.65 mm (5.69 x 4.81 x 2.03 in)

Details

Standards
Telcordia (Bellcore), GB
EMC
EN 55032/24
Overload Current Protection
Supported
Housing
Metal
IEC 61000-4-6 CS
150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m
PoE Ports (10/100BaseT(X), RJ45 connector)
1
Wide Temp. Models
-40 to 75°C (-40 to 167°F)
Operating Temperature
Standard Models: 0 to 60°C (32 to 140°F);Wide Temp. Models: -40 to 75°C (-40 to 167°F)
EMS
IEC 61000-4-2 ESD: Contact: 8 kV; Air: 15 kV;IEC 61000-4-3 RS: 80 MHz to 1 GHz: 10 V/m;IEC 61000-4-4 EFT: Power: 4 kV; Signal: 2 kV;IEC 61000-4-5 Surge: Power: 2 kV; Signal: 1 kV;IEC 61000-4-6 CS: 150 kHz to 80 MHz: 10 V/m; Signal: 10 V/m;IEC 61000-4-8 PFMF;IEC 61000-4-11
Environmental Testing
IEC 60068-2-2;IEC 60068-2-3
IEC 61000-4-5 Surge
Power: 2 kV; Signal: 1 kV
IEC 61000-4-2 ESD
Contact: 8 kV; Air: 15 kV
Vibration
IEC 60068-2-6
Input Current
430 mA @ 46 to 57 VDC
IEC 61000-4-4 EFT
Power: 4 kV; Signal: 2 kV
EMI
CISPR 32, FCC Part 15B Class A
Storage Temperature (package included)
-40 to 85°C (-40 to 185°F)
IEC 61000-4-3 RS
80 MHz to 1 GHz: 10 V/m
100BaseFX Ports (single-mode ST connector)
IMC-P101-S-ST Series: 1
Standard Models
0 to 60°C (32 to 140°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
Installation
DIN-rail mounting
Magnetic Isolation Protection
1.5 kV (built-in)
Power Consumption
430 mA @ 46 to 57 VDC
Safety
EN 60950-1, UL 60950-1
Input Voltage
46 to 57 VDC

Description

Industrial PoE Media Converter, single mode, ST connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.