This item is Discontinued.

Moxa Indust. Profibus To Fiber Optic Cnvrter, Single-Mode, Icf-1280I-S-St-T ICF-1280I-S-ST-T

Indust. Profibus To Fiber Optic Cnvrter, Single-Mode, Icf-1280I-S-St-T (Discontinued)

  • Mfr # ICF-1280I-S-ST-T
  • Zoro # G4574729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICF-1280I-S-ST-T
Zoro #
G4574729
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
39 x 115 x 70 mm (1.54 x 4.53 x 2.76 in)

Details

Standards
IEC 61158-2 for PROFIBUS DP
EMI
EN 55022, Class A; EN 55024
P3 Port
PROFIBUS DP (DB9 female)
Freefall
IEC 60068-2-32
Hazardous Location
UL/cUL Class I Division 2 Groups A/B/C/D, ATEX Zone 2 EEx nC IIC, IECEx
Isolation Protection
2 kV
Mounting
DIN-Rail mounting, wall mounting (with optional kit)
Connector
Terminal Block
Over Current Protection
1.1 A
EMS
EN 61000-4-2 (ESD) Level 3; EN 61000-4-3 (RS) Level 3; EN 61000-4-4 (EFT) Level 3; EN 61000-4-5 (Power Surge) Level 3; EN 61000-4-5 (Communication Surge) Level 3; EN 61000-4-6 (CS) Level 3
Housing
Metal
Data Rate
9.6, 19.2, 45.45, 93.75, 187.5, 500, 1500, 3000, 6000, and 12000 Kbps
Storage temperature
-40 to 75°C (-40 to 167°F)
Relay Alarm
One relay output with current carrying capacity of 2 A @ 30 VDC (Normal open)
Power Line Protection
Level 3 (2 kV) Surge Protection
Power Consumption
315 mA @ 12 V
DIP Switches
DIP 1 to 4: Baudrate setting; DIP 5: Fiber link monitor; DIP 6 to 7: Linear/Star mode (w/ optional P1/P2 disable), Redundant Ring mode; DIP 8: Remote Fiber Diagnosis
Safety
UL 508, EN 60950-1
Auto Baudrate
Yes
Input Voltage
12 to 48 VDC
P1/P2 Port
ST optical fiber
EMC
CE, FCC Part 15 Subpart B Class A
Operating temperature
Standard Models: 0 to 60°C (32 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
LED Indicators
PWR1, PWR2, Ready, P1, P2, P3, Fault
Ambient Relative Humidity
5 to 95% (non-condensing)

Description

Industrial PROFIBUS to Fiber Optic Converter, Single-mode, ST connector, -40 to 75°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.