This item is Discontinued.

Moxa Indust. Profibus To Fiber Optic Converter, St Multi-Mode, -40 To ICF-1180I-M-ST-T

Indust. Profibus To Fiber Optic Converter, St Multi-Mode, -40 To (Discontinued)

  • Mfr # ICF-1180I-M-ST-T
  • Zoro # G4573505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICF-1180I-M-ST-T
Zoro #
G4573505
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
30.3 x 115 x 70 mm (1.19 x 4.53 x 2.76 in)

Details

Standards
IEC 61158-2 for PROFIBUS DP
P2 Port
PROFIBUS DP (DB9 female)
DIP Switches
DIP 1 to 4: Baudrate setting; DIP 5: Fiber link monitor; DIP 6: Fiber inverse function; DIP 7: Reserved; DIP 8: Fiber cable test function
Housing
Metal
EMI
EN 55022, Class A; EN 55024
Power Consumption
186 mA @ 12 V
Power Line Protection
Level 3 (2 kV) Surge Protection
Mounting
DIN-Rail mounting, wall mounting (with optional kit)
Ambient Relative Humidity
5 to 95% (non-condensing)
EMS
EN 61000-4-2 (ESD) Level 3; EN 61000-4-3 (RS) Level 3; EN 61000-4-4 (EFT) Level 3; EN 61000-4-5 (Power Surge) Level 3; EN 61000-4-5 (Communication Surge) Level 3; EN 61000-4-6 (CS) Level 3
Safety
UL 508, EN 60950-1
Storage temperature
-40 to 75°C (-40 to 167°F)
Freefall
IEC 60068-2-32
Isolation Protection
2 kV
Operating temperature
Standard Models: 0 to 60°C (32 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Input Voltage
12 to 48 VDC
Connector
Terminal Block
LED Indicators
PWR1, PWR2, Ready, P1 Status, P2 Status
Auto Baudrate
Yes
EMC
CE, FCC Part 15 Subpart B Class A
Hazardous Location
UL/cUL Class I Division 2 Groups A/B/C/D, ATEX Zone 2 EEx nC IIC, IECEx
Over Current Protection
1.1 A
P1 Port
ST optical fiber
Relay Alarm
One relay output with current carrying capacity of 2 A @ 30 VDC (Normal open)
Data Rate
9.6, 19.2, 45.45, 93.75, 187.5, 500, 1500, 3000, 6000, and 12000 kbps

Description

Industrial PROFIBUS to Fiber Optic Converter, ST Multi-mode, -40 to 75°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.