Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Indust. Profibus To Fiber Optic Converter, St Multi-Mode ICF-1180I-M-ST

Indust. Profibus To Fiber Optic Converter, St Multi-Mode (Discontinued)

  • Mfr # ICF-1180I-M-ST
  • Zoro # G4573347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICF-1180I-M-ST
Zoro #
G4573347
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
30.3 x 115 x 70 mm (1.19 x 4.53 x 2.76 in)

Details

Standards
IEC 61158-2 for PROFIBUS DP
EMI
EN 55022, Class A; EN 55024
Operating temperature
Standard Models: 0 to 60°C (32 to 140°F); Wide Temp. Models: -40 to 75°C (-40 to 167°F)
Power Line Protection
Level 3 (2 kV) Surge Protection
EMS
EN 61000-4-2 (ESD) Level 3; EN 61000-4-3 (RS) Level 3; EN 61000-4-4 (EFT) Level 3; EN 61000-4-5 (Power Surge) Level 3; EN 61000-4-5 (Communication Surge) Level 3; EN 61000-4-6 (CS) Level 3
Connector
Terminal Block
P1 Port
ST optical fiber
Storage temperature
-40 to 75°C (-40 to 167°F)
Freefall
IEC 60068-2-32
DIP Switches
DIP 1 to 4: Baudrate setting; DIP 5: Fiber link monitor; DIP 6: Fiber inverse function; DIP 7: Reserved; DIP 8: Fiber cable test function
Housing
Metal
Auto Baudrate
Yes
Hazardous Location
UL/cUL Class I Division 2 Groups A/B/C/D, ATEX Zone 2 EEx nC IIC, IECEx
Over Current Protection
1.1 A
Safety
UL 508, EN 60950-1
EMC
CE, FCC Part 15 Subpart B Class A
Power Consumption
186 mA @ 12 V
Isolation Protection
2 kV
LED Indicators
PWR1, PWR2, Ready, P1 Status, P2 Status
Relay Alarm
One relay output with current carrying capacity of 2 A @ 30 VDC (Normal open)
P2 Port
PROFIBUS DP (DB9 female)
Data Rate
9.6, 19.2, 45.45, 93.75, 187.5, 500, 1500, 3000, 6000, and 12000 kbps
Input Voltage
12 to 48 VDC
Mounting
DIN-Rail mounting, wall mounting (with optional kit)
Ambient Relative Humidity
5 to 95% (non-condensing)

Description

Industrial PROFIBUS to Fiber Optic Converter, ST Multi-mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.