
Indust. Profibus To Fiber Optic Converter, St Single-Mode
Mfr # ICF-1180I-S-ST
Zoro # G4573259
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Standards
IEC 61158-2 for PROFIBUS DP
Over Current Protection
1.1 A
Relay Alarm
One relay output with current carrying capacity of 2 A @ 30 VDC (Normal open)
Data Rate
9.6, 19.2, 45.45, 93.75, 187.5, 500, 1500, 3000, 6000, and 12000 kbps
Housing
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICF-1180I-S-ST
Zoro #
G4573259
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dimensions
30.3 x 115 x 70 mm (1.19 x 4.53 x 2.76 in)
Description
Industrial PROFIBUS to Fiber Optic Converter, ST Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.