Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indust. Rs-232/422/485 Converter. 2Kv Isolation -40 To 85 Deg.C

  • Mfr # TCC-100I-T

  • Zoro # G4575456


product price: $410.62
/ea
Free Shipping & Returns

Key Features

Housing
Metal
Optical Isolation
2 kV (TCC-100I/100I-T)
EMI
FCC Part 15 Subpart B Class B
Storage temperature
-40 to 85°C (-40 to 185°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC-100I-T
Zoro #
G4575456
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
67 x 100.4 x 22 mm (2.64 x 3.93 x 0.87 in)

Details

Housing
Metal
Optical Isolation
2 kV (TCC-100I/100I-T)
EMI
FCC Part 15 Subpart B Class B
Storage temperature
-40 to 85°C (-40 to 185°F)
Ambient Relative Humidity
5 to 95% (non-condensing)
ESD Protection
15 kV
Time
3,017,857 hrs
Baudrate
50 bps to 921.6 kbps
EMC
CE, FCC
Signals
TxD, RxD, RTS, CTS, GND, (interface selected by DIP switch); RS-422: TxD+, TxD-, RxD+, RxD-, RTS, CTS, GND; RS-485-4w: TxD+, TxD-, RxD+, RxD-, GND; RS-485-2w: Data+, Data-, GND
Input Voltage
12 to 48 VDC
Power Consumption
TCC-100/100-T: 85 mA @ 12 V; TCC-100I/100I-T: 150 mA @ 12 V
Source of Input Power
Power input jack
EMS
IEC 61000-4-2 (ESD) Level 2; IEC 61000-4-3 (RS) Level 2; IEC 61000-4-4 (EFT) Level 2; IEC 61000-4-5 (Surge) Level 2; IEC 61000-4-6 (CS) Level 2; IEC 61000-4-8 (SFMF) Level 1
Operating temperature
Standard Models: -20 to 60°C (-4 to 140°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F)
Database
MIL-HDBK-217F
Safety
UL 60950-1
Over Current Protection
Protects against two signals shorted together
RS-485 Data Direction Control
ADDC® (automatic data direction control)
Voltage Reversal Protection
Protects against V+/V- reversal
Connector
DB9 female, Terminal Block

Description

Industrial RS-232/422/485 Converter. 2KV Isolation -40 to 85°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.