This item is Discontinued.

Moxa Indust. Rs-232/422/485, fbr Optc Cnvrter, Sc Mltimode, Icf-1150-M-Sc-T ICF-1150-M-SC-T

Indust. Rs-232/422/485, fbr Optc Cnvrter, Sc Mltimode, Icf-1150-M-Sc-T (Discontinued)

  • Mfr # ICF-1150-M-SC-T
  • Zoro # G4575657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICF-1150-M-SC-T
Zoro #
G4575657
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
30.3 x 70 x 115 mm (1.19 x 2.76 x 4.53 in)
Wavelength
ICF-1150-S (single-mode): 1310 nm; ICF-1150-M (multi-mode): 850 nm

Details

Fiber Connector
SC or ST
Ambient Relative Humidity
5 to 95% (non-condensing)
Baudrate
50 bps to 921.6 kbps
Housing
Metal
Over Current Protection
1.1 A (protects against two signals shorted together)
RS-485-2w Signals
Data+, Data-, GND
EMS
EN 61000-4-2 (ESD) Level 4; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 4; EN 61000-4-5 (Surge) Level 3; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (PFMF) Level 3
EMC
CE, FCC
Transmission Distance
Single-mode: 40 km; Multi-mode: 5 km
RS-485-4w Signals
TxD+, TxD-, RxD+, RxD-, GND
RS-232 Signals
TxD, RxD, GND
Operating temperature
Standard Models: 0 to 60°C (32 to 140°F); Wide Temp. Models: -40 to 85°C (-40 to 185°F)
Hazardous Location
UL/cUL Class I Division 2 Groups A/B/C/D, ATEX Zone 2 EEx nC IIC, IECEx
Safety
UL 508
Database
Telcordia (Bellcore), GB
Cable Requirements
Single-mode: 8.3/125, 8.7/125, 9/125, or 10/125μm; Multi-mode: 50/125, 62.5/125, or 100/140μm
Storage temperature
-40 to 85°C (-40 to 185°F)
Voltage Reversal Protection
Protects against V+/V- reversal
Tx Output
ICF-1150-S (single-mode): > -5 dBm; ICF-1150-M (multi-mode): > -5 dBm
RS-422 Signals
TxD+, TxD-, RxD+, RxD-, GND
Time
792,085 hrs
ESD Protection
15 kV for all signals
Ring Transmission
Half-duplex
Freefall
IEC 60068-2-32
Input Voltage
12 to 48 VDC
Power Consumption
ICF-1150: 127 mA @ 12 V; ICF-1150I: 163 mA @ 12 V
Point-to-Point Transmission
Half-duplex or full-duplex
Water and Dust Proof
IP30
Rx Sensitivity
ICF-1150-S (single-mode): -25 dBm; ICF-1150-M (multi-mode): -20 dBm
Isolation
2 kV RMS isolation per I/O port for 1 minute
EMI
EN 55022 Class B, FCC Part 15 Subpart B Class B

Description

Industrial RS-232/422/485 to Fiber Optic Converter, SC Multi-mode, -40 to 85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.