Zoro Homepage

Indust. Rs-422/485 Repeater

  • Mfr # TCC-120

  • Zoro # G4573119


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
TCC-120: 65 mA @ 12 V; TCC-120I: 180 mA @ 12 V
Storage temperature
-20 to 75°C (-4 to 167°F)
Optical Isolation
2 kV (TCC-120I only)
Operating temperature
-20 to 60°C (-4 to 140°F)
EMC
CE, FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCC-120
Zoro #
G4573119
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
67 x 100.4 x 22 mm (2.64 x 3.93 x 0.87 in)

Details

Power Consumption
TCC-120: 65 mA @ 12 V; TCC-120I: 180 mA @ 12 V
Storage temperature
-20 to 75°C (-4 to 167°F)
Optical Isolation
2 kV (TCC-120I only)
Operating temperature
-20 to 60°C (-4 to 140°F)
EMC
CE, FCC
Signals
RS-422/485-4w: TxD+, TxD-, RxD+, RxD-; RS-485-2w: Data+, Data-
Ambient Relative Humidity
5 to 95% (non-condensing)
Database
Telcordia (Bellcore), GB
Source of Power Input
Power input jack
Time
1,949,025 hrs
Over Current Protection
Protects against two signals shorted together
Safety
UL 60950-1
Housing
Metal
ESD Protection
15 kV for all signals
Voltage Reversal Protection
Protects against V+/V- reversal
Input Voltage
12 to 48 VDC
EMS
EN 61000-4-2 (ESD) Level 2; EN 61000-4-3 (RS) Level 2; EN 61000-4-4 (EFT) Level 2; EN 61000-4-5 (Surge) Level 2; EN 61000-4-6 (CS) Level 2; EN 61000-4-8 (PFMF) Level 1
RS-485 Data Direction Control
ADDC® (automatic data direction control)
EMI
FCC Part 15 Subpart B Class B
Connectors
Terminal Block on both ends
Baudrate
50 bps to 921.6 kbps

Description

Industrial RS-422/485 Repeater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.