Moxa EDS-308-MM-SC Ethernet Switch - 6 x 10/100Base-TX, 2 x 100Base-FX

  • Mfr # EDS-308-MM-SC

  • Zoro # G4416599


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Height
5.3"
Depth
4.1"
Width
2.1"
Product Type
Ethernet Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-308-MM-SC
Zoro #
G4416599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.3"
Depth
4.1"
Width
2.1"

Details

Item
Ethernet Switch
Input Voltage
24 V DC
Product Type
Ethernet Switch
Power Source
AC Adapter
Ethernet Technology
Fast Ethernet
Number of SC Ports
2
Total Number of Network Ports
8
Number of Network (RJ-45) Ports
6
Series
EDS-308
Redundant Power Supply Supported
Yes
Network Technology
10/100Base-TX, 100Base-FX
Port/Expansion Slot Details
(6) Fast Ethernet Network

Description

Industrial Unmanaged Ethernet Switch with 6 10/100BaseT(X) ports, 2 multi mode 100BaseFX ports, SC connector, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.