Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Ss-Sc

  • Mfr # EDS-308-SS-SC

  • Zoro # G4420817


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Depth
4.1"
Height
5.3"
Width
2.1"
Power Source
AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-308-SS-SC
Zoro #
G4420817
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.1"
Height
5.3"
Width
2.1"

Details

Item
Ethernet Switch
Input Voltage
24 V DC
Power Source
AC Adapter
Product Type
Ethernet Switch
Number of SC Ports
2
Network Technology
100Base-FX, 10/100Base-TX
Port/Expansion Slot Details
(2) Fast Ethernet Network, (6) Fast Ethernet Network
Series
EDS-308
Total Number of Network Ports
8
Ethernet Technology
Fast Ethernet
Redundant Power Supply Supported
Yes
Number of Network (RJ-45) Ports
6

Description

Industrial Unmanaged Ethernet Switch with 6 10/100BaseT(X) ports, 2 single mode 100BaseFX ports, SC connector, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.