Moxa EDS-308-M-SC Ethernet Switch - 7 x 10/100Base-TX, 1 x 100Base-FX

  • Mfr # EDS-308-M-SC

  • Zoro # G4417466


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24 V DC
Height
5.3"
Depth
4.1"
Width
2.1"
Power Source
AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDS-308-M-SC
Zoro #
G4417466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.3"
Depth
4.1"
Width
2.1"

Details

Item
Ethernet Switch
Input Voltage
24 V DC
Power Source
AC Adapter
Product Type
Ethernet Switch
Total Number of Network Ports
8
Series
EDS-308
Number of Network (RJ-45) Ports
7
Redundant Power Supply Supported
Yes
Ethernet Technology
Fast Ethernet
Port/Expansion Slot Details
(7) Fast Ethernet Network, (1) Fast Ethernet Network
Network Technology
100Base-FX, 10/100Base-TX
Number of SC Ports
1

Description

Industrial Unmanaged Ethernet Switch with 7 10/100BaseT(X) ports, 1 multi mode 100BaseFX port, SC connector, -10 to 60°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.