This item is Discontinued.

Moxa Moxa EDS-308-M-SC-T Unmanaged Ethernet Switch - 7 x 10/100Base-TX, 1 x 100Base-FX EDS-308-M-SC-T

Moxa EDS-308-M-SC-T Unmanaged Ethernet Switch - 7 x 10/100Base-TX, 1 x 100Base-FX (Discontinued)

  • Mfr # EDS-308-M-SC-T
  • Zoro # G4396195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDS-308-M-SC-T
Zoro #
G4396195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.1"
Width
2.1"
Height
5.3"

Details

Item
Ethernet Switch
Input Voltage
24 V DC
Product Type
Ethernet Switch
Power Source
AC Adapter
Number of Network (RJ-45) Ports
7
Port/Expansion Slot Details
(7) Fast Ethernet Network
Network Technology
10/100Base-TX, 100Base-FX
Series
EDS-308
Number of SC Ports
1
Total Number of Network Ports
8
Redundant Power Supply Supported
Yes
Manageable
No
Ethernet Technology
Fast Ethernet

Description

Industrial Unmanaged Ethernet Switch with 7 10/100BaseT(X) ports, 1 multi mode 100BaseFX port, SC connector, -40 to 75°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.