Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa Intel Celeron Processor 3965U, 2C/2T, 2.2 Ghz Cpu, W/ 1X HDmi MC-1220-KL1-T-S

Intel Celeron Processor 3965U, 2C/2T, 2.2 Ghz Cpu, W/ 1X HDmi (Discontinued)

  • Mfr # MC-1220-KL1-T-S
  • Zoro # G4575517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-1220-KL1-T-S
Zoro #
G4575517
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Intel Celeron Processor 3965U, 2C/2T, 2.2 GHz CPU, with 1x HDMI, 2 Gigabit LAN ports, 2 RS/232/422/485 3-in-1 serial port, 3 x mini PCIe expansion slot (1 for mSATA,2 for wireless module), 3 x USB 3.0, TPM2.0, 9-36VDC with 8GB RAM, -40 to 70°C temp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.