Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 16Di, Source, 24Vdc, 20Pin M-1601

I/O Module, 16Di, Source, 24Vdc, 20Pin (Discontinued)

  • Mfr # M-1601
  • Zoro # G4571527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-1601
Zoro #
G4571527
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Common Type
16 channels for 2 COMs (single common)
Digital Inputs
16 channels, source type
Filtering Time
Typ. 1.5 ms
Input Impedance
Typ. 5.1K ohms
Min. Off-state Voltage
Max. 5 VDC
Power Consumption
40 mA @ 5 VDC
On-state Voltage
24 VDC nominal, min. 11 VDC to max. 28.8 VDC
On-state Current
Max. 6 mA/point @ 28.8 VDC

Description

I/O Module, 16DI, Source, 24VDC, 20pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.