Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 16Do, Sink, 24Vdc, 0.3A, 20Pin M-2600

I/O Module, 16Do, Sink, 24Vdc, 0.3A, 20Pin (Discontinued)

  • Mfr # M-2600
  • Zoro # G4569996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-2600
Zoro #
G4569996
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Power Consumption
80 mA @ 5 VDC
Off Leakage Current
Max. 50 µA
On-state Voltage Drop
Max. 0.3 VDC @ 25°C
On-state Current
Min. 1 mA per channel
Common Type
16 channels for 2 COMs (single common)
Output Voltage Range
24 VDC nominal, min. 11 VDC to max. 28.8 VDC
Digital Outputs
16 channels, sink type
Current Rating
0.5 A per channel; 4 A per common

Description

I/O Module, 16DO, Sink, 24VDC, 0.3A, 20pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.