Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 2Ai, Thermocouple: 30Mv (1Uv/Bit), Rtb M-6201

I/O Module, 2Ai, Thermocouple: 30Mv (1Uv/Bit), Rtb (Discontinued)

  • Mfr # M-6201
  • Zoro # G4571719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-6201
Zoro #
G4571719
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Power Consumption
80 mA @ 5 VDC
Accuracy
±0.1%, FSR @ 25°C; ±0.3%, FSR @ 0°C, 60°C
Diagnostics
Range over (if range over, data=Dx8000)
Thermocouple Inputs
2 channels
Isolation
I/O to logic (photocoupler isolation)
Conversion Time
200 ms for all channels
Data Format
16-bit integer (2's complement)
Sensor Types
Type J/K/T/E/R/S/B/N/L/U/C/D (mV input 10 µV/bit, 2 µV/bit)
Wiring
I/O cable max. AWG14
Resolution
0.1°C/10 µV
Input Impedance
500K ohms

Description

I/O Module, 2AI, Thermocouple: 30mV (1uV/bit), RTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.