Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 4Ao, Current, 4~20Ma, 12Bit, Rtb M-4402

I/O Module, 4Ao, Current, 4~20Ma, 12Bit, Rtb (Discontinued)

  • Mfr # M-4402
  • Zoro # G4576926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-4402
Zoro #
G4576926
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Accuracy
±0.1%, FSR @ 25°C; ±0.3%, FSR @ 0°C, 60°C
Output Current Range
4 to 20 mA (single-ended)
Wiring
I/O cable max. AWG14
Data Format
16-bit integer (2's complement)
Output Impedance
Max. 500 ohms
Conversion Time
2 ms for all channels
Analog Outputs
4 channels
Power Consumption
60 mA @ 5 VDC
Resolution in Ranges
12 bits, 3.91 µA/bit
Isolation
I/O to logic (photocoupler isolation)

Description

I/O Module, 4AO, Current, 4~20mA, 12bit, RTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.