Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 4Di, 220Vac, Rtb M-1451

I/O Module, 4Di, 220Vac, Rtb (Discontinued)

  • Mfr # M-1451
  • Zoro # G4569987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-1451
Zoro #
G4569987
UPC #
-
Country of Origin
Taiwan, Province of China

Details

On-state Current
Max. 12 mA/point @ 264 VAC
Power Consumption
35 mA @ 5 VDC
Input Impedance
Typ. 22K ohms
Common Type
4 channels for 2 COMs (single common)
Min. Off-state Voltage
Max. 45 VAC
On-state Voltage
240 VAC nominal, min. 170 VAC to max. 264 VAC
Digital Inputs
4 channels

Description

I/O Module, 4DI, 220VAC, RTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.