Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 4Do, Relay, 230Vac, 24Vdc, 2.0A, Rtb M-2450

I/O Module, 4Do, Relay, 230Vac, 24Vdc, 2.0A, Rtb (Discontinued)

  • Mfr # M-2450
  • Zoro # G4571816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-2450
Zoro #
G4571816
UPC #
-
Country of Origin
Taiwan, Province of China

Details

IEC 61000-4-6 CS
10 V
IEC 61000-4-4 EFT
Power: 2 kV; Signal: 1 kV
IEC 61000-4-3 RS
80 MHz to 1 GHz: 3 V/m
IEC 61000-4-2 ESD
Contact: 4 kV; Air: 8 kV
IEC 61000-4-5 Surge
Power: 2 kV; Signal: 1 kV

Description

I/O Module, 4DO, Relay, 230VAC, 24VDC, 2.0A, RTB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.