Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 8Ai, 0~10V, Single-Ended, 12Bit, Rtb M-3810

I/O Module, 8Ai, 0~10V, Single-Ended, 12Bit, Rtb (Discontinued)

  • Mfr # M-3810
  • Zoro # G4570109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3810
Zoro #
G4570109
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Input Current Range
0 to 10 VDC (single-ended)
Resolution in Ranges
12 bits, 2.44 mV/bit
Analog Inputs
8 channels
Power Consumption
60 mA @ 5 VDC
Input Impedance
500K ohms
Accuracy
±0.1%, FSR @ 25°C; ±0.3%, FSR @ 0°C, 60°C
Isolation
I/O to logic (photocoupler isolation)
Data Format
16-bit integer (2's complement)
Conversion Time
4 ms for all channels
Wiring
I/O cable max. AWG14

Description

I/O Module, 8AI, 0~10V, single-ended, 12bit, RTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.