Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moxa I/O Module, 8Di, Source, 24Vdc, Rtb M-1801

I/O Module, 8Di, Source, 24Vdc, Rtb (Discontinued)

  • Mfr # M-1801
  • Zoro # G4577504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-1801
Zoro #
G4577504
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Filtering Time
Typ 1.5 ms
Min. Off-state Voltage
Max. 5 VDC
Digital Inputs
8 channels, source type
On-state Voltage
24 VDC nominal, min. 11 VDC to max. 28.8 VDC
Common Type
External common (single common)
Power Consumption
35 mA @ 5 VDC
Input Impedance
Typ. 5.1K ohms
On-state Current
Max. 6 mA/point @ 28.8 VDC

Description

I/O Module, 8DI, Source, 24VDC, RTB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.